Skip Content
STANDARD RANGE 360 SENSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STANDARD RANGE 360 SENSOR

SENSOR SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR184CH2
  • Mfr. Model # 184CH2
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.375 lbs

Technical Specs

  • Item Sensor
  • Colour White
  • Description/Special Features Ceiling Mount, Line Voltage, Passive Infrared (PIR)
  • Watts @ 120V 800
  • Installation Type Ceiling
  • Sensor Type Passive Infrared
  • Voltage 120/277
  • Standards UL
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Watts @ 277V 1,200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list