Skip Content
STANDARD RANGE 360 SENSOR DUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STANDARD RANGE 360 SENSOR DUAL

SENSOR SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR184CHA
  • Mfr. Model # 184CHA
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.375 lbs

Technical Specs

  • Watts @ 120V 800
  • Item Sensor
  • Installation Type Ceiling
  • Sensor Type Dual Technology
  • Voltage 120/277
  • Watts @ 277V 1200
  • Standards UL
  • Colour White
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Time Delay Adaptive/Manual
  • For Use With Fluorescent and Incandescent Lighting Loads
  • Coverage 452 sq. ft.
  • Timer Range 30 sec. - 20 min.
  • Viewing Angle 360 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list