Skip Content
STANDARD RANGE 360 DUAL TECH RELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STANDARD RANGE 360 DUAL TECH RELAY

SENSOR SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR184EYE
  • Mfr. Model # 184EYE
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.375 lbs

Technical Specs

  • Colour White
  • Item Sensor
  • For Use With Power Pack
  • Description/Special Features Low Voltage
  • Sensor Type Dual Technology
  • Installation Type Ceiling
  • Standards UL
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Voltage Low Voltage

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List