Skip Content
STANDARD PLATFORM TRUCK,880 LB.,60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STANDARD PLATFORM TRUCK,880 LB.,60

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TUL3
  • Mfr. Model # 2TUL3
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 132.0 lbs

Product Details

2 rigid and 2 swivel casters, GGM2TUK7 and GGM2TUK8 have 2 rigid and 4 swivel casters. Round deck corners. Chrome handles. Shipped unassembled.

Technical Specs

  • Colour Gray
  • Handle Type Removable
  • Item Platform Truck
  • Load Capacity 880 lbs.
  • Overall Height 40"
  • Overall Length 60"
  • Deck Length 60"
  • Overall Width 30"
  • Caster Wheel Dia. 6"
  • Frame Material Steel
  • Deck Width 30"
  • Deck Height 11"
  • Caster Wheel Width 1-5/8"
  • Number of Caster Wheels (2) Rigid, (2) Swivel
  • Caster Configuration (2) Rigid, (2) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list