Skip Content
STANDARD PLATFORM TRUCK,4000 LB.,76 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STANDARD PLATFORM TRUCK,4000 LB.,76

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13X502
  • Mfr. Model # 13X502
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1919
  • Shipping Weight 202.0 lbs

Product Details

Handles insert at either end. 2 swivel and 2 rigid casters. Red powder coat finish.

Technical Specs

  • Colour Red
  • Finish Powder Coat
  • Gauge 12
  • Handle Type Removable
  • Item Platform Truck
  • Load Capacity 4,000 lbs.
  • Overall Height 43-1/2"
  • Overall Length 76"
  • Overall Width 36"
  • Frame Material Steel
  • Caster Wheel Dia. 8"
  • Deck Length 72"
  • Deck Width 36"
  • Deck Height 14"
  • Caster Wheel Width 2"
  • Number of Caster Wheels (2) Rigid, (2) Swivel
  • Caster Configuration (2) Rigid, (4) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list