Skip Content
STANDARD PLATFORM TRUCK,3000 LB.,64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STANDARD PLATFORM TRUCK,3000 LB.,64

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13X497
  • Mfr. Model # 13X497
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1919
  • Shipping Weight 161.0 lbs

Product Details

Handles insert at either end. 2 swivel and 2 rigid casters. Red powder coat finish.

Technical Specs

  • Colour Red
  • Finish Powder Coat
  • Gauge 12
  • Handle Type Removable
  • Load Capacity 3,000 lbs.
  • Overall Length 64"
  • Item Platform Truck
  • Overall Height 43-1/2"
  • Overall Width 30"
  • Frame Material Steel
  • Caster Wheel Dia. 8"
  • Deck Width 30"
  • Deck Length 60"
  • Deck Height 14"
  • Number of Caster Wheels (2) Rigid, (2) Swivel
  • Caster Wheel Width 2"
  • Caster Configuration (2) Rigid, (4) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list