Skip Content
STANDARD PLATFORM TRUCK,3000 LB.,60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STANDARD PLATFORM TRUCK,3000 LB.,60

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13X469
  • Mfr. Model # 13X469
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 91.0 lbs

Product Details

Handles can be used on either side of truck. 2 rigid and 2 swivel casters.Shipped unassembled.

Technical Specs

  • Colour Silver
  • Handle Type Push-Pull
  • Gauge 11
  • Overall Width 36"
  • Item Platform Truck
  • Load Capacity 3,000 lbs.
  • Overall Length 60"
  • Overall Height 44"
  • Frame Material Aluminum
  • Caster Wheel Dia. 8"
  • Deck Length 60"
  • Deck Height 11-1/2"
  • Deck Width 36"
  • Caster Wheel Width 2"
  • Number of Caster Wheels (2) Rigid, (2) Swivel
  • Caster Configuration (2) Rigid, (4) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list