STANDARD PLATFORM TRUCK,3000 LB.,51 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STANDARD PLATFORM TRUCK,3000 LB.,51

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13X496
  • Mfr. Model # 13X496
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1919
  • Shipping Weight 141.0 lbs

Product Details

Handles insert at either end. 2 swivel and 2 rigid casters. Red powder coat finish.

Technical Specs

  • Colour Red
  • Finish Powder Coat
  • Handle Type Removable
  • Gauge 12
  • Overall Height 43-1/2"
  • Item Platform Truck
  • Load Capacity 3,000 lbs.
  • Overall Width 24"
  • Frame Material Steel
  • Overall Length 51"
  • Caster Wheel Dia. 8"
  • Deck Width 24"
  • Deck Length 48"
  • Caster Wheel Width 2"
  • Deck Height 14"
  • Caster Configuration (2) Rigid, (4) Swivel
  • Number of Caster Wheels (2) Rigid, (2) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list