Skip Content
STANDARD PLATFORM TRUCK,2400 LB.,60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STANDARD PLATFORM TRUCK,2400 LB.,60

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13X477
  • Mfr. Model # 13X477
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 89.0 lbs

Product Details

Handles can be used on either side of truck. 2 rigid and 2 swivel casters.Shipped unassembled.

Technical Specs

  • Gauge 10
  • Colour Silver
  • Handle Type Push-Pull
  • Item Platform Truck
  • Overall Length 60"
  • Load Capacity 2,400 lbs.
  • Overall Height 44"
  • Caster Wheel Dia. 8"
  • Frame Material Aluminum
  • Overall Width 36"
  • Deck Length 60"
  • Deck Width 36"
  • Deck Height 12"
  • Number of Caster Wheels (2) Rigid, (2) Swivel
  • Caster Wheel Width 2"
  • Caster Configuration (2) Rigid, (4) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list