Skip Content
STANDARD PLATFORM TRUCK,2400 LB.,60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STANDARD PLATFORM TRUCK,2400 LB.,60

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13X476
  • Mfr. Model # 13X476
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 89.0 lbs

Product Details

Handles can be used on either side of truck. 2 rigid and 2 swivel casters.Shipped unassembled.

Technical Specs

  • Colour Silver
  • Gauge 10
  • Item Platform Truck
  • Handle Type Push-Pull
  • Load Capacity 2,400 lbs.
  • Overall Height 44"
  • Overall Length 60"
  • Overall Width 30"
  • Frame Material Aluminum
  • Deck Length 60"
  • Caster Wheel Dia. 8"
  • Deck Width 30"
  • Deck Height 12"
  • Caster Wheel Width 2"
  • Number of Caster Wheels (2) Rigid, (2) Swivel
  • Caster Configuration (2) Rigid, (4) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list