Skip Content
STANDARD PLATFORM TRUCK,2000 LB.,78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STANDARD PLATFORM TRUCK,2000 LB.,78

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13X506
  • Mfr. Model # 13X506
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1919
  • Shipping Weight 170.0 lbs

Product Details

Handles insert at either end. 2 swivel and 2 rigid casters. Red powder coat finish.

Technical Specs

  • Colour Red
  • Gauge 12
  • Handle Type Removable
  • Finish Powder Coat
  • Overall Length 78"
  • Load Capacity 2,000 lbs.
  • Item Platform Truck
  • Overall Height 41"
  • Frame Material Steel
  • Overall Width 36"
  • Caster Wheel Dia. 8"
  • Deck Length 72"
  • Deck Height 11"
  • Deck Width 36"
  • Caster Wheel Width 2"
  • Caster Configuration (2) Rigid, (4) Swivel
  • Number of Caster Wheels (2) Rigid, (2) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list