STANDARD PLATFORM TRUCK,2000 LB.,64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STANDARD PLATFORM TRUCK,2000 LB.,64

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13X511
  • Mfr. Model # 13X511
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1919
  • Shipping Weight 200.0 lbs

Product Details

Handles insert at either end. 2 swivel and 2 rigid casters. Red powder coat finish.

Technical Specs

  • Colour Red
  • Finish Powder Coat
  • Gauge 12
  • Handle Type Removable
  • Item Platform Truck
  • Load Capacity 2,000 lbs.
  • Overall Height 41-1/2"
  • Overall Width 30"
  • Overall Length 64"
  • Frame Material Steel
  • Caster Wheel Dia. 5"
  • Deck Length 60"
  • Caster Wheel Width 2"
  • Deck Height 8-1/2"
  • Deck Width 30"
  • Caster Configuration (2) Rigid, (4) Swivel
  • Number of Caster Wheels (2) Rigid, (2) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list