STANDARD PLATFORM TRUCK,2000 LB.,60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STANDARD PLATFORM TRUCK,2000 LB.,60

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13X474
  • Mfr. Model # 13X474
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs

Product Details

Handles can be used on either side of truck. 2 rigid and 2 swivel casters.Shipped unassembled.

Technical Specs

  • Colour Silver
  • Item Platform Truck
  • Handle Type Push-Pull
  • Gauge 11
  • Load Capacity 2,000 lbs.
  • Overall Height 41"
  • Overall Length 60"
  • Overall Width 30"
  • Frame Material Aluminum
  • Deck Length 60"
  • Caster Wheel Dia. 5"
  • Deck Width 30"
  • Deck Height 8-1/2"
  • Caster Wheel Width 2"
  • Caster Configuration (4) Swivel, (2) Rigid
  • Number of Caster Wheels (2) Rigid, (2) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list