STANDARD PLATFORM TRUCK,2000 LB.,60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STANDARD PLATFORM TRUCK,2000 LB.,60

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13X467
  • Mfr. Model # 13X467
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.0 lbs

Product Details

Handles can be used on either side of truck. 2 rigid and 2 swivel casters.Shipped unassembled.

Technical Specs

  • Colour Silver
  • Gauge 11
  • Handle Type Push-Pull
  • Item Platform Truck
  • Overall Height 42"
  • Load Capacity 2,000 lbs.
  • Overall Length 60"
  • Overall Width 36"
  • Frame Material Aluminum
  • Caster Wheel Dia. 6"
  • Deck Length 60"
  • Deck Width 36"
  • Caster Wheel Width 2"
  • Number of Caster Wheels (2) Rigid, (2) Swivel
  • Deck Height 10"
  • Caster Configuration (4) Swivel, (2) Rigid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list