STANDARD PLATFORM TRUCK,2000 LB.,52 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STANDARD PLATFORM TRUCK,2000 LB.,52

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13X491
  • Mfr. Model # 13X491
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1919
  • Shipping Weight 95.0 lbs

Product Details

Handles can be used on either side of truck. 2 rigid and 2 swivel casters.Shipped unassembled.

Technical Specs

  • Finish Powder Coat
  • Colour Red
  • Gauge 12
  • Item Platform Truck
  • Load Capacity 2,000 lbs.
  • Handle Type Removable
  • Overall Width 30"
  • Overall Length 52"
  • Overall Height 39"
  • Frame Material Steel
  • Caster Wheel Dia. 6"
  • Deck Length 48"
  • Deck Width 30"
  • Deck Height 9"
  • Caster Configuration (4) Swivel, (2) Rigid
  • Caster Wheel Width 2"
  • Number of Caster Wheels (2) Rigid, (2) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list