Skip Content
STANDARD PLATFORM TRUCK,1750 LB.,63 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STANDARD PLATFORM TRUCK,1750 LB.,63

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13X488
  • Mfr. Model # 13X488
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1919
  • Shipping Weight 32.0 lbs

Product Details

Handles insert at either end. 2 swivel and 2 rigid casters. Red powder coat finish.

Technical Specs

  • Finish Powder Coat
  • Gauge 12
  • Colour Red
  • Handle Type Removable
  • Load Capacity 1,750 lbs.
  • Item Platform Truck
  • Overall Height 38"
  • Overall Length 63"
  • Overall Width 30"
  • Frame Material Steel
  • Caster Wheel Dia. 10"
  • Deck Height 18-1/4"
  • Deck Length 60"
  • Deck Width 30"
  • Caster Configuration (2) Rigid, (4) Swivel
  • Caster Wheel Width 3-1/2"
  • Number of Caster Wheels (2) Rigid, (2) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list