STANDARD PLATFORM TRUCK,1200 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STANDARD PLATFORM TRUCK,1200 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13X507
  • Mfr. Model # 13X507
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1919
  • Shipping Weight 30.0 lbs

Product Details

Handles insert at either end. 2 swivel and 2 rigid casters. Red powder coat finish.

Technical Specs

  • Colour Red
  • Finish Powder Coat
  • Gauge 12
  • Handle Type Removable
  • Item Platform Truck
  • Load Capacity 1,200 lbs.
  • Overall Width 18"
  • Overall Length 35-1/2"
  • Frame Material Steel
  • Caster Wheel Dia. 5"
  • Overall Height 34"
  • Deck Length 32"
  • Deck Width 18"
  • Deck Height 6"
  • Number of Caster Wheels (2) Rigid, (2) Swivel
  • Caster Wheel Width 1-1/4"
  • Caster Configuration (2) Rigid, (4) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list