Skip Content
STANDARD PLATFORM TRUCK,1200 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STANDARD PLATFORM TRUCK,1200 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13X485
  • Mfr. Model # 13X485
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1919
  • Shipping Weight 173.0 lbs

Product Details

Handles insert at either end. 2 swivel and 2 rigid casters. Red powder coat finish.

Technical Specs

  • Colour Red
  • Gauge 12
  • Handle Type Removable
  • Finish Powder Coat
  • Item Platform Truck
  • Load Capacity 1,200 lbs.
  • Overall Height 42"
  • Overall Length 61-1/2"
  • Overall Width 24"
  • Frame Material Steel
  • Caster Wheel Dia. 8"
  • Deck Length 60"
  • Deck Height 12"
  • Deck Width 24"
  • Caster Configuration (2) Rigid, (4) Swivel
  • Number of Caster Wheels (2) Rigid, (2) Swivel
  • Caster Wheel Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list