STANDARD PLATFORM TRUCK,1200 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STANDARD PLATFORM TRUCK,1200 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13X484
  • Mfr. Model # 13X484
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1919
  • Shipping Weight 147.0 lbs

Product Details

Handles insert at either end. 2 swivel and 2 rigid casters. Red powder coat finish.

Technical Specs

  • Load Capacity 1,200 lbs.
  • Colour Red
  • Gauge 12
  • Finish Powder Coat
  • Item Platform Truck
  • Handle Type Removable
  • Overall Length 52-1/2"
  • Overall Height 42"
  • Caster Wheel Dia. 8"
  • Overall Width 24"
  • Frame Material Steel
  • Deck Width 24"
  • Deck Length 48"
  • Deck Height 12"
  • Caster Wheel Width 3"
  • Number of Caster Wheels (2) Rigid, (2) Swivel
  • Caster Configuration (2) Rigid, (4) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list