Skip Content
STANDARD METAL WALL CABINET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STANDARD METAL WALL CABINET

ZOLL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZOL8000-0855
  • Mfr. Model # 8000-0855
  • UNSPSC # 42142105
  • CATALOGUE PAGE # 2212
  • Shipping Weight 19.0 lbs

Technical Specs

  • Depth 9-1/2"
  • Height 17"
  • Item Cabinet
  • Width 13"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list