Skip Content
STANDARD MAT,3 FT X 2 FT,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STANDARD MAT,3 FT X 2 FT,BLACK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9CY97
  • Mfr. Model # 9CY97
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Black
  • Item Standard Mat
  • Width 2 ft.
  • Length 3 ft.
  • Thickness 1/2"
  • Backing Material Vinyl
  • Edges Beveled
  • Mat Surface Pattern Pebble
  • Antimicrobial No
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Antifatigue Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list