Skip Content
STANDARD DUTY FLOWMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STANDARD DUTY FLOWMETER

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWH2231A
  • Mfr. Model # H2231A
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

820 series high-pressure regulator series for use on cylinders with a wide variety of non-corrosive inert gases. Piston sensor design gives structural reliability in high pressure use. Low torque control adjusting screw permits easy adjustment of outlet pressures in closed or dead end systems.

Technical Specs

  • Inlet Connection 5/8"-18 RH External
  • Outlet Connection 5/8"-18 RH Internal
  • Item Flowmeter
  • Application Construction, Fabrication, Farm and Ranch, Field Maintenance and Repair, Home/Hobby, In-Plant Maintenance and Repair, Manufacturing, Mechanical Contracting, Metal Art/Sculpture, Motorsports (Car, Truck, Bike, Etc.), Pipe Fabrication, Rental, Robotics/Auto
  • Includes Self-Centering Ball, Shatter Resistant Polycarbonate Resin Tube
  • Overall Length 1-7/8"
  • Body Material Brass
  • Gas Service Argon, Carbon Dioxide, Helium
  • Series H2230
  • Stages Single
  • Delivery Pressure Range 50 psi
  • Delivery 50 psi
  • Regulator Supply Type Cylinder
  • Max. Inlet Pressure 50 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list