Skip Content
STANDARD DISPENSING GUN 26/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STANDARD DISPENSING GUN 26/1

PC-PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PCE900550
  • Mfr. Model # 900550
  • UNSPSC # 23153401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • For Use With Cauk or Epoxy
  • Colour Green
  • Item High Thrust
  • Size 250 mL
  • Type Metal
  • Construction Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list