STANDARD DIAMETER GLUE GUN 80W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STANDARD DIAMETER GLUE GUN 80W

SUREBONDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBDPRO2-80
  • Mfr. Model # PRO2-80
  • UNSPSC # 27112719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Technical Specs

  • For Use With Standard Size Glue Sticks
  • Feed Trigger
  • Item Glue Gun
  • Tool Weight 0.8 lbs.
  • Function Low Volume Applications
  • Voltage 110 V
  • Output 2.5 lbs./hr.
  • Tool Length 8-1/2"
  • Watts 80 W
  • Glue Stick Capacity 7/16", 1/2", 0.43", 0.45" (All Lengths)
  • Operating Temp. 380 Degrees F
  • Type Hot Melt
  • Characteristics Ergonomic Design, Long Trigger, Removable Wire Stand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list