Skip Content
STANDARD DEWATERING PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STANDARD DEWATERING PUMP

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9404-02
  • Mfr. Model # 9404-02
  • UNSPSC # 40151512
  • CATALOGUE PAGE # 2569
  • Shipping Weight 30.0 lbs

Product Details

Submersible Dewatering Pump, Portable, Submersible, 2/3 HP, Discharge NPT 2 In., Amps AC 5.4, Cord Length 32 Ft., Max. Head 39 1/2 Ft., Height 12 In., Dia. 7 3/8 In.

Technical Specs

  • Height 12"
  • Item Dewatering/Utility Pump
  • Diameter 7-3/8"
  • Max. Liquid Temp. 130 Degrees F
  • Discharge NPT 2"
  • Cord Length - Pumps 32 ft.
  • Max. Head - Pumps 39 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list