Skip Content
STANDARD CYCLONE 3000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STANDARD CYCLONE 3000

PORT-O-COOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PACPAC2KCYC01
  • Mfr. Model # PAC2KCYC01
  • UNSPSC # 40101703
  • CATALOGUE PAGE # 1436
  • Shipping Weight 111.0 lbs

Product Details

Centrigual fan. 18 gallon water tank. Cools 700 square feet. Ready to operate right out of the box.

Technical Specs

  • Colour Black
  • Depth 25"
  • Fill Type Manual Fill
  • Height 38"
  • Item Portable Evaporative Cooler
  • Includes 6" Thick Pads, Centrifugal Blower, Heavy-Duty Casters, Two Speed Motor
  • Finish Natural
  • Motor HP 1/3
  • Width 25"
  • Material Polyethylene
  • Air Flow 3000 cfm
  • Discharge Top Front
  • Drive Type Direct
  • Drive With
  • Media Rigid
  • Speed 2
  • Voltage 115
  • Water Connection 1/2"
  • Amps 5.6
  • Cooling Capacity 700 sq. ft.
  • Water Capacity 16 gal.
  • Pump Voltage 115
  • Grille Height 11-1/2"
  • Grille Width 14"
  • Power Cord Length 10 ft.
  • Blade Dia. 12"
  • Operating Weight 100 lbs.
  • Pad Thickness 6"
  • Evaporative Cooler Cooling Capacity 700 sq. ft.
  • Evaporative Cooler Item Portable Evaporative Cooler
  • Evaporative Cooler Voltage 115

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list