Skip Content
STANDARD COVERALL TAPED SEAMS 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STANDARD COVERALL TAPED SEAMS 3XL

CHEMSPLASH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV7212GT3X
  • Mfr. Model # 7212GT3X
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2294
  • Shipping Weight 6.0 lbs

Technical Specs

  • Material ChemSplash 2(R)
  • Colour Gray
  • Item Coverall
  • Size 3X-Large
  • Seam Style Taped
  • Closure Type Storm Flap Zipper with Pressure Sensitive Tape
  • Fabric Weight 80 GSM
  • Cuff Style Elastic
  • Fits Waist Size 47-50"
  • Inseam 31-1/2"
  • Fits Chest Size 46" - 52"
  • Ankle Style Open
  • Standards ASTM D5034:2001, D5587:2003 (C.R.E. Type), F739
  • Color Family Grays

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list