Skip Content
STANDARD BOX 1 GANG,POLYTRAK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STANDARD BOX 1 GANG,POLYTRAK

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MBL9
  • Mfr. Model # 1MBL9
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Bend Radius (In.) -
  • Height (In.) 4.9
  • Connector Type -
  • For Use With Hubbell Premise-Trak(R)
  • Includes -
  • Item Standard Box 1 Gang
  • Colour Office White
  • Length (Ft.) -
  • Package Quantity 1
  • Width (In.) 1.78
  • Material of Construction PVC
  • Length (In.) 3.25
  • Cover Type -
  • Standards UL, CSA
  • Fiber Fitting (In.) -
  • Raceway Type Non Metallic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list