Skip Content
STANDARD AUGER BIT 1-1/2IN X 7-1/2I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STANDARD AUGER BIT 1-1/2IN X 7-1/2I

WOODOWL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OWL02719
  • Mfr. Model # 02719
  • UNSPSC # 20121600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs

Product Details

Constructed of High-Grade Carbon Steel. The Cutting Edge is Precision-Ground, and a Tightly Controlled Heat Treatment and Hardening Process Ensures a Safe and Durable Bit. Well Suited for Repetitive Hole Cutting in Wood, Nail-Embedded Wood, and Other Construction Materials.

Technical Specs

  • For Use With Power Drill, Drill Press
  • Item Wood Drilling Bit
  • Drill Style Ship Auger
  • Material Steel
  • Overall Length 7-1/2"
  • Includes Auger Bit
  • Shank Size 1/2"
  • Bit Dia. 1-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List