STAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAND

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE683
  • Mfr. Model # 683
  • UNSPSC # 24101612
  • CATALOGUE PAGE # 1396
  • Shipping Weight 50.0 lbs

Product Details

Telescoping adjujstable reel stand, capacity 2500 pounds, maximum height 54 inches, minimum height 22 inches, maximum reel diameter 96 inches, minimum reel diameter 46 inches, for use with GLE684.

Technical Specs

  • Item Telescoping Reel Stand
  • For Use With 5C651
  • Features Wide, Welded Steel Base for Added Stability With 5/8" Holes, Roller Bearings Fit in the Spindle Groove to Keep the Spindle in Place and Turning Freely, Two Stands and a Spindle are Required for a Complete Setup
  • Includes (1) 684 Spindle, (2) 25591 Stop Pin
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list