Skip Content
STAND WELDING TORCH STEEL 28 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND WELDING TORCH STEEL 28 IN H

SAFTCART

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCA20-10
  • Mfr. Model # 20-10
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 799
  • Shipping Weight 45.0 lbs

Technical Specs

  • Finish Painted
  • Depth 6"
  • Height 28"
  • Handle Type Standard
  • Includes Strap to Cylinder
  • Material Steel
  • Cylinder Capacity 2
  • Width 12"
  • Max. Tank Dia. Acetylene 7-5/8''
  • Max. Tank Dia. Oxygen 7-1/2"
  • Base Plate Dimensions 6" x 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list