Skip Content
STAND VEHICLE SHORTY 10 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND VEHICLE SHORTY 10 TON

CANBUILT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBU10TSH
  • Mfr. Model # 10TSH
  • UNSPSC # 24101605
  • CATALOGUE PAGE # 2915
  • Shipping Weight 17.0 lbs

Product Details

Safety stands are a wide range of choices to suit many applications. Stands sold singularly, recommended use is in pairs. Manufactured in Canada to North American standards (A.S.M.E.).

Technical Specs

  • Base Size (In.) 8 x 11
  • Lifting Capacity (Tons) 16
  • Lifting Height Max. (In.) 16-1/2
  • Lifting Height Min. (In.) 10-1/2
  • Type Pin
  • Intervals (In.) 1-1/2"
  • Saddle Size (In.) 6-1/2" x 2"
  • Finish Electrostatic Powder Coating Finish
  • Item Safety Stand
  • Package Quantity 1
  • Construction Flanged Base Design
  • Function Heavy Duty Safety Stands
  • Characteristics Saddle Top Pyramid Style
  • Locking Mechanism Pin
  • Standards ASME test standards

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list