Skip Content
STAND VEHICLE 6 TONS PER PAIR, PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STAND VEHICLE 6 TONS PER PAIR, PK 2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13X035
  • Mfr. Model # 13X035
  • UNSPSC # 25191704
  • CATALOGUE PAGE # 2915
  • Shipping Weight 35.45 lbs

Product Details

Lifting Capacity (Tons) 6 (Per Pair), Lifting Height Min. (In.) 15-3/4, Lifting Height Max. (In.) 24-3/8, Base Size (In.) 9-3/4 x 11

Technical Specs

  • Lifting Height Max. (In.) 24-3/8
  • Base Size (In.) 9-3/4 x 11
  • Lifting Capacity (Tons) 6 (Per Pair)
  • Lifting Height Min. (In.) 15-3/4
  • Package Quantity PR

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list