Discontinued with Replacement
STAND UNDER HOIST TRIPOD 2 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STAND UNDER HOIST TRIPOD 2 TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWJSH2
  • Mfr. Model # JSH2
  • UNSPSC # 24101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.0 lbs
Suggested Replacement Product
TRIPOD STAND,2 TON

Your Price: NA

Product Details

Wide 24 inch x 24 inch x 24 inch triangular base stays in position under heavy loads. Heavy welded construction with steel leg reinforcement. 5-1/4 inches x 1-5/8 inches saddle.

Technical Specs

  • Base Size (In.) 24 x 24 x 24
  • Item Tripod Under Hoist Stand
  • Lifting Capacity (Tons) 2
  • Lifting Height Min. (In.) 67
  • Lifting Height Max. (In.) 76

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list