Skip Content
STAND THIS MACHINE IS LOCKED OUT... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND THIS MACHINE IS LOCKED OUT...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY92289
  • Mfr. Model # 92289
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Item Reversible Floor Stand
  • Height 20"
  • Material B-836 Corrugated Polypropylene
  • Width 12"
  • Legend Front: Danger Men Working In Confined Space (w/Picto) Back: This Machine Is Locked Out Authorized Personnel Only (w/Picto)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list