STAND STEP ALUMINUM 2 STEP WELDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAND STEP ALUMINUM 2 STEP WELDED

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSSA2
  • Mfr. Model # SSA2
  • UNSPSC # 30191505
  • CATALOGUE PAGE # 2088
  • Shipping Weight 14.0 lbs

Product Details

Aluminum step stand is ideal for industrial or commercial applications. It is lighter than comparable steel models. Open step design includes extra heavy-duty serrated surface for traction. With rubber tipped legs, this step ladder is ideal for use on many types floors.

Technical Specs

  • Finish Raw Aluminium Finish
  • Colour Silver
  • Includes Rubber Tipped Legs
  • Number of Steps 1
  • Item Aluminium Step Stand
  • ANSI Type Type 1
  • Material Aluminium
  • Load Capacity 500 lbs.
  • Overall Height 20"
  • Base Depth 24"
  • Top Step Height 20"
  • Manufacturers Warranty Length 90 days
  • Net Weight 13 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list