STAND SINGLE CYLINDER STEEL 27IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAND SINGLE CYLINDER STEEL 27IN H

SAFTCART

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCAB-TOTE
  • Mfr. Model # B-TOTE
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 799
  • Shipping Weight 39.0 lbs

Technical Specs

  • Depth 9"
  • Finish Painted
  • Material Steel
  • Height 27"
  • Handle Type Standard
  • Width 9"
  • Cylinder Capacity 1
  • Base Plate Dimensions 9" x 9"
  • Max. Tank Dia. Oxygen 6"
  • Max. Tank Dia. Acetylene 6-1/2"