STAND, ROLLING MITER SAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAND, ROLLING MITER SAW

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWX726
  • Mfr. Model # DWX726
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 433
  • Shipping Weight 71.65 lbs

Product Details

Wide adjustable infeed and outfeed roller work supports provide up to 8' of material support, easily adjustable mounting rails adapt to nearly any miter saw or portable thickness planer, wide rubber grip wheels provide easy jobsite mobility. Three-positio

Technical Specs

  • Length 25"
  • Item Miter Saw Stand
  • Width 58"
  • Tool Weight 65.1 lbs.
  • Height 17", 32-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list