STAND ROLLER HORIZON 27TO42 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STAND ROLLER HORIZON 27TO42

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSTAND-H-HP
  • Mfr. Model # STAND-H-HP
  • UNSPSC # 44111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.5 lbs

Technical Specs

  • Caster Dia. 14"
  • Item Deluxe Roller Stand
  • Overall Length 19-1/4"
  • Bearings Ball Bearing
  • Legs per Unit 1
  • Finish Powder Coated
  • Design Stand
  • Overall Width 19-1/4"
  • Roller Material Chrome Plated
  • Frame Material Heavy-Duty Cast-Steel Base
  • Height Adjustment 27" - 42"
  • Bed Material Steel
  • Bed Length 19-1/4"
  • Roller Dia. 2"
  • Frame Finish Powder Coated
  • Max. Length 40 ft.
  • Between Frame Width 14-3/4"
  • Roller Position Adjustable