Skip Content
STAND ROD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND ROD

CAFRAMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38C886
  • Mfr. Model # 38C886
  • UNSPSC # 41103801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • For Use With A110BASE
  • Item Stand Rod
  • Includes Rod Cap
  • Material Stainless Steel, Electropolished
  • Shaft Length 48"
  • Shaft Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list