STAND PRO ROLL W/STEEL WHEELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAND PRO ROLL W/STEEL WHEELS

PROROLL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUM780441
  • Mfr. Model # 780441
  • UNSPSC # 20122845
  • CATALOGUE PAGE # 811
  • Shipping Weight 44.0 lbs

Product Details

Pro Roll(TM). Adjustable height. Leveling on either side of stand. 1/2 in - 36 in or 2,000 lb. capacity. Uses quick change roller housings. Brake to lock loads for lay-out or fit-up. CE rated.

Technical Specs

  • Item Adjustable Height Roller Stand
  • Includes Steel Wheels
  • Material Steel
  • Features 1/2" - 36" (1.2 - 91cm) or 2000 lbs. (900kg) Capacity, Adjustable Height of 29" (74cm) to 43" (109cm), Leveling on Either Side of Stand, Uses Quick Change Housings, Wheels "Trued" for Even Pipe Rotation, Bronze Bearings to Eliminate Arcing, Brake to Lock Loads for Lay-Out or Fit-Up
  • Load Capacity 2000 lbs.
  • Leg Type Rigid
  • Overall Height 29" - 43"
  • Pipe Capacity 1/2" - 36"
  • Max. Leg Spread 32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list