Skip Content
STAND PRO ROLL W/RUBBER WHEELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND PRO ROLL W/RUBBER WHEELS

PROROLL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUM780443
  • Mfr. Model # 780443
  • UNSPSC # 20122845
  • CATALOGUE PAGE # 811
  • Shipping Weight 45.0 lbs

Product Details

Pro Roll(TM). Adjustable height. Leveling on either side of stand. 1/2 in - 36 in or 2,000 lb. capacity. Uses quick change roller housings. Brake to lock loads for lay-out or fit-up. CE rated.

Technical Specs

  • Includes Rubber Wheels
  • Features 1/2" - 36" (1.2 - 91cm) or 2000 lbs. (900kg) Capacity, Adjustable Height of 29" (74cm) to 43" (109cm), Leveling on Either Side of Stand, Uses Quick Change Housings, Wheels "Trued" for Even Pipe Rotation, Bronze Bearings to Eliminate Arcing, Brake to Lock Loads for Lay-Out or Fit-Up
  • Item Adjustable Height Roller Stand
  • Material Steel
  • Load Capacity 1,200 lbs.
  • Overall Height 29" - 43"
  • Pipe Capacity 1/2" - 36"
  • Leg Type Rigid
  • Max. Leg Spread 32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list