Skip Content
STAND PIVOT MOBILE TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND PIVOT MOBILE TAN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5W268
  • Mfr. Model # 5W268
  • UNSPSC # 44111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.75 lbs

Technical Specs

  • Colour Tan
  • Depth 27-1/2" - 37-1/2"
  • Finish Powder Coated
  • Height 43-1/2" - 61-1/2"
  • Includes Pivot Brackets to Hold Clamps
  • Item Pivot Mobile Stand
  • Material Steel
  • Width 27"
  • Required No. of Clamps 12
  • Sheet Capacity 1200
  • Casters (4) Swivel, (2) Locking

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list