STAND PIPE PIN TYPE 44IN 4 ADJ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

STAND PIPE PIN TYPE 44IN 4 ADJ

DIVERSIFIED STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVS33112
  • Mfr. Model # 33112
  • UNSPSC # 20122845
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Adjustable pipe supports feature adjustable height range and fast height adjustment with pinlock. Black powder coat finish.

Technical Specs

  • Item 44" Adjustable Pipe Stand with V-Head

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list