Skip Content
STAND PIPE 1000LB CAP 60IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STAND PIPE 1000LB CAP 60IN

DIVERSIFIED STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVS33103
  • Mfr. Model # 33103
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Adjustable pipe support. Large height range. Capacity of up to 500 lbs.

Technical Specs

  • Item 60" Adjustable Pipe Stand with V-Head

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list