Skip Content
STAND PAPER DISPENSER 48 W 2 TIER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND PAPER DISPENSER 48 W 2 TIER

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPDS248
  • Mfr. Model # PDS248
  • UNSPSC # 44111506
  • CATALOGUE PAGE # 2117
  • Shipping Weight 24.0 lbs

Product Details

Paper dispenser stand is designed to conveniently hold rolls of paper and allow for easy horizontal dispensing. Choose from either double-tier or triple-tier design. Unit has a steel construction with a painted finish.

Technical Specs

  • Material Steel
  • Item Paper Dispenser Stand
  • Width 53"
  • Holds Paper Rolls Up to 9" Dia.
  • Includes Two (2) Tiers
  • Mount Table Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list