Skip Content
STAND PAPER DISPENSER 24 W 3 TIER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND PAPER DISPENSER 24 W 3 TIER

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPDS324
  • Mfr. Model # PDS324
  • UNSPSC # 44111506
  • CATALOGUE PAGE # 2117
  • Shipping Weight 22.0 lbs

Product Details

Paper dispenser Stand is designed to conveniently hold rolls of paper and allow for easy horizontal dispensing. Choose from either double-tier or triple-tier design. Unit has a steel construction with a painted finish.

Technical Specs

  • Item Paper Dispenser Stand
  • Material Steel
  • Holds Paper Rolls Up to 9" Dia.
  • Width 28-3/4"
  • Includes Three (3) Tiers
  • Mount Table Top

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List