Skip Content
STAND METAL FOR PISTOL GRIP GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND METAL FOR PISTOL GRIP GUN

STEINEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STI01410
  • Mfr. Model # 01410
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 443
  • Shipping Weight 0.95 lbs

Product Details

Heat gun stand, cradles pistol grip heat guns for hands-free operation. Provides stability while using heat gun in a stationary position. Fits HG 2510 ESD, HG 2310 LCD, HL 2010 E, HL 1910 E, and HL 1810 E.

Technical Specs

  • Item Heat Gun Stand
  • For Use With Professional Heat Guns
  • Size 7-1/2" x 5" x 5"
  • Application For Hands Free Operation And Bench Work

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list