STAND MACHINE 48IN W X24 D X 32 H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAND MACHINE 48IN W X24 D X 32 H

KLETON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCNFH270
  • Mfr. Model # FH270
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2027
  • Shipping Weight 85.0 lbs

Technical Specs

  • Height (In.) 32
  • Depth (In.) 24
  • Material 14 ga. Steel
  • Weight Capacity (Lb.) 1200 lbs.
  • Width (In.) 48
  • Characteristics Heavy-Duty
  • Table Surface Height (In.) 32
  • Table Surface Size (In.) 48 W x 24 D
  • Item Machine Stand
  • Type All Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list