Skip Content
STAND LIGHT,LED,TRIPOD BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAND LIGHT,LED,TRIPOD BASE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2130-20
  • Mfr. Model # 2130-20
  • UNSPSC # 39111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.1 lbs

Technical Specs

  • Item Stand Light
  • Number of Batteries 0
  • Lamp Type LED
  • Lumens High: 2000, Medium: 1300, Low: 850
  • Voltage 18V
  • Tool Weight 20.1 lbs.
  • Switch Type Switch
  • Special Features Pivoting Head, Low Battery Indicator, Impact Resistant, Reinforced Legs
  • Light Output Mode High / Medium / Low
  • Max. Height 7 ft.
  • Lamp Life 4 to 10 hr.
  • Battery Included / Bare Tool Bare Tool
  • Focus Beam
  • Base Style Tripod

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list